Panel Fits 200x600

Item #: 4656

Cat #: LP2060

UPC: 783510364502

Sign In or Register to view pricing and more.
Panel, 181x581mm, Bulletin A54p (inline Instrumentation Enclosure Panels), Size/dims: Fits 200x600mm, Material/finish: Steel/white

Overview

Panel, 181x581mm, Bulletin A54p (inline Instrumentation Enclosure Panels), Size/dims: Fits 200x600mm, Material/finish: Steel/white

Panels are 12 gauge steel with a white polyester powder paint or conductive finish. Ground hole is labeled. Sized for M6 fastener

Also known as: 783510364502, LP2060

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: White
Material: Steel
Height: 1.180 in
Width: 23.620 in
Finish: Powder Coated
Color: White
Height: 1.180 in
Finish: Powder Coated
Material: Steel
Width: 23.620 in