REXEL logo

Conduit Body, Type LR, 3/4", Aluminum/Epoxy Powder Coat

Item #: 4657
Cat #: LR-75-D
UPC: 687855370757
Sign In or Register to view pricing and more.
Conduit Body, LR, 3/4 Inch, Aluminum, Epoxy Powder Coat Finish, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, LR, 3/4 Inch, Aluminum, Epoxy Powder Coat Finish, For Use With Rigid/IMC Conduit
Also known as: 687855370757, LR-75-D

Documents

Frequently Bought Together (25)
Appleton
CC-75 Conduit Body Cover, 3/4", Aluminum
Appleton
FG-75 Conduit Body Gasket, 3/4", Fiber
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Intermatic
WP1010MXD In-Use Cover, 1-Gang, Weatherproof
Appleton
LB75DCG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
Ideal
WT51-1 Wire Connector, Winged, 18 to 12 AWG, 600V, Yellow
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Hubbell-Kellems
SS13 Blank Wallplate, 1-Gang, Stainless Steel
OZ Gedney
RB-322S Reducing Bushing, Threaded, 1" x 3/4", Steel
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Allen-Bradley
800T-XA2 Contact Block, 2NO, Type 4/13, 30mm, Screw Attachment
Appleton
4075S Set Screw Connector, 3/4" Steel
OZ Gedney
SGN-75 GSK 4.625X1.562X0.125 NEO
Arlington
831RT EMT Compression Coupling, 3/4 inch, Raintight/Concrete Tight, Steel
Allen-Bradley
100-C23EJ01 Contactor, IEC, 23A, 3P, 24VDC Electronic Coil, w/Integrated Diode
Allen-Bradley
800T-XA Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment
Appleton
CNN-200 Chase Nipple, 3/4", Zinc Die Cast
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Hubbell-Kellems
HBL2320 Twist-Lock, Single Flush Receptacle, 20A, Black
Bizline
BZLOT2CG Conduit Body, Type: T, 3/4", Form 5, Aluminum
Multiple
ALC075RW-CUT Aluminum Flexible Conduit, 3/4", Cut to Length

Specifications

Diameter: 3/4 in
Material: Aluminum, Aluminum
Type: Conduit Body, LR
Diameter: 3/4 in
Type: Conduit Body, LR
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)