Disconnect Enclosure, NEMA 4, Clamp Cover, 36 x 31 x 8"

Item #: 46574

Cat #: A36HS3108LP

UPC: 783510201500

Sign In or Register to view pricing and more.
Disconnect Enclosure, Clamp Cover, NEMA 4, 36 x 31 x 8 Inch, Steel/Gray

Overview

Disconnect Enclosure, Clamp Cover, NEMA 4, 36 x 31 x 8 Inch, Steel/Gray

Each Disconnect Enclosure with Clamps, Type 4 is furnished with adjustable door interlock bracket fastened to door, instructions to locate and install disconnect switches, circuit breakers and operating mechanisms.

Also known as: 783510201500, A36HS3108LP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Width: 31 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 36 in
Depth: 8 in
Width: 31 in