4 AWG THHN/THWN-2 Stranded Aluminum, Green, 20000'
Item #:
465794
Cat #:
THHN4STRGRN20000RL
UPC:
980120532233
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN/THWN-2 Stranded Aluminum, Green, 20000 Foot Reel
Overview
4 AWG THHN/THWN-2 Stranded Aluminum, Green, 20000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120532233, THHN4STRGRN20000RL
Specifications
Length: | 20000 ft |
Color: | Green |
Gauge: | 4 |
Jacket: | PVC |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 20000 ft |
Gauge: | 4 |
Volts AC: | 600 |
Material: | Aluminum |
Package Type: | Reel |
Color: | Green |
Jacket: | PVC |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)