Proximity Sensor, WorldProx, Inductive, 18mm Dia., 12mm Sensing Distance

Item #: 465805

Cat #: 872C-G12C18-A2

UPC: 612598753895

to view pricing and more.
Documents & Guides
Proximity Sensor, WorldProx, Inductive, 18 mm Diameter, 12 mm Sensing Distance, 2-Wire AC, Non-Shielded, Normally Closed, Output Configuration, Cable Style Connection

Overview

Proximity Sensor, WorldProx, Inductive, 18 mm Diameter, 12 mm Sensing Distance, 2-Wire AC, Non-Shielded, Normally Closed, Output Configuration, Cable Style Connection
Also known as: 612598753895, 872C-G12C18-A2

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Mounting: Panel
Diameter: 18 mm
Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Mounting: Panel