VM 55 ALUMINIUM

Item #: 465831

Cat #: VMBP55A

UPC: 635394551304

Sign In or Register to view pricing and more.

Overview

ENG VMBP55A VM 55 ALUMINIUM

VM Mounting Plates serve as a surface for populating components within VM enclosures.

Also known as: 635394551304, VMBP55A

Specifications

Depth: 0.080 in
Material: Aluminum
Finish: Mill
Width: 4.210 in
Height: 28.500 in
Standards: Build America Buy America Compliant
Depth: 0.080 in
Finish: Mill
Height: 28.500 in
Material: Aluminum
Width: 4.210 in
Standards: Build America Buy America Compliant