Halogen-Free Slotted Wiring Duct, 2" x 2" x 6', White

Item #: 46585

Cat #: NE2X2WH6

UPC: 074983214921

to view pricing and more.
Halogen-Free Slotted Wiring Duct, 2" x 2" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen-Free Slotted Wiring Duct, 2" x 2" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Panduct® type NE halogen-free wiring duct, 2 W x 2 H, 6' length, halogen-free, white.

Also known as: 074983214921, NE2X2WH6

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC