Disconnect Enclosure, NEMA 4, Clamp Cover, 30" x 25" x 8"

Item #: 46600

Cat #: A30HS2508LP

UPC: 783510201302

Sign In or Register to view pricing and more.
Disconnect Enclosure, Clamp Cover, NEMA 4, 30 x 25 x 8 Inch, Steel/Gray

Overview

Disconnect Enclosure, Clamp Cover, NEMA 4, 30 x 25 x 8 Inch, Steel/Gray

For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers..

Also known as: 783510201302, A30HS2508LP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Depth: 8 in
Color: Gray
Width: 25.380 in
Finish: Powder Coated
Weight: 45 lb
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Width: 25.380 in
Weight: 45 lb
Height: 30 in
Color: Gray
Finish: Powder Coated