VANDALPROOF 12"

Item #: 466009

Cat #: FXLED78SFN/PCS

UPC: 019813032603

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB FXLED78SFN/PCS VANDALPROOF 12"

Overview

RAB FXLED78SFN/PCS VANDALPROOF 12"
Also known as: 019813032603, FXLED78SFN/PCS

Specifications

Color Rendering Index (CRI): 71
Wattage: 78
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 78
Color: Bronze