This product has been discontinued.

6 to 10-Gang Carpet Insert Cover, Evolution Series
Item #: 466041
Cat #: EFB610CTNK
UPC: 786564077473
to view pricing and more.
Documents & Guides
Aluminum, Flush Style Cover with Carpet Insert, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Nickel
Overview
Aluminum, Flush Style Cover with Carpet Insert, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Nickel
Also known as: 786564077473, EFB610CTNK
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Material: | Aluminum |
| Width: | 12 1/2 in |