3-Way Pilot Light Toggle Switch, 20A, 120V, Red, LIT WHEN ON

Item #: 46610
Cat #: 1223-PLR
UPC: 078477781371
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red

Overview

20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red
20-Amp, 120 Volt, Toggle Pilot Light, Illuminated On, Req, Neutral 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Red
Also known as: 078477781371, 1223-PLR

Specifications

Type: 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light
Color: Red
Volts AC: 120
Amps: 20
Type: 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light
Volts AC: 120
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)