Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40728

Item #: 466141
Cat #: 65BR30/FL/RP-120V
UPC: 046135151606
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 15160* *** Discontinued ***

Overview

Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 15160* *** Discontinued ***
Also known as: 046135151606, 65BR30/FL/RP-120V

Specifications

Lumens: 600
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color: Frosted
Wattage: 65
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Angle: 60°
Lumens: 600
Shape: BR30 (Bulged Reflector)
Color: Frosted
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 65
Color Rendering Index (CRI): 100
Angle: 60°

Customer Reviews

No reviews for this product
(0)