Disconnect Enclosure with Clamps, Type 4, 24x21x8

Item #: 46625

Cat #: A24HS2108LP

UPC: 783510201104

to view pricing and more.
Disconnect Enclosure with Clamps, Type 4, Material: Steel, Number of Clamps: 5, Dimensions: 24" x 21.38" x 8"

Overview

Disconnect Enclosure with Clamps, Type 4, Material: Steel, Number of Clamps: 5, Dimensions: 24" x 21.38" x 8"

For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers.

Also known as: 783510201104, A24HS2108LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Removable door with continuous hinge
  • Type 4 rated door gasket
  • Collar studs for mounting optional panels
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Bonding provision on door
  • Adjustable door interlock bracket fastened to door) and instructions for installing disconnects

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Height: 24 in
Color: Gray
Material: Steel
Width: 21.380 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Material: Steel
Finish: Powder Coated
Depth: 8 in
Color: Gray
Width: 21.380 in