CEILING 52W COOL WITH PRISMATIC LEN

Item #: 466261

Cat #: GLED52W

UPC: 019813038742

to view pricing and more.
Documents & Guides
No Documents Available
Garage Lights 5911 Lumens Gled 52W 5000K White

Overview

Garage Lights 5911 Lumens Gled 52W 5000K White
Also known as: 019813038742, GLED52W

Specifications

Wattage: 52
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 52
Color: White
Type: Ceiling
Light Technology: LED