MC 10P MFE 12' 16/10 PVC

Item #: 46629

Cat #: 331020A01F120

UPC: 786788441715

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« C-Size Double-Ended Cordset, 10 Poles, Female (Straight) to Male (Straight), PVC Cable, 3.66m Length

Overview

Mini-Change« C-Size Double-Ended Cordset, 10 Poles, Female (Straight) to Male (Straight), PVC Cable, 3.66m Length

Brad® Quick-Change® connectors from the harsh chemical wash-down of food processing, to the high-temperatures of steel production or the caustic humidity of pulp/paper production, heavy duty power requirements demand rugged connector products. Quick-Change connectors are constructed to deliver years of uninterrupted performance in these demanding applications. Molded in bright yellow, Quick-Change connectors provide enhanced visibility for safety.

Also known as: 786788441715, 331020A01F120

Specifications

Type: Double Ended
Material: PVC
Gender: Female/Male
Color: Yellow
Type: Double Ended
Gender: Female/Male
Material: PVC
Color: Yellow