PAKMTR 400A 2G 1PH 225A 5J RLS HORN

Item #: 466294

Cat #: WP4212RJB

UPC: 040892875744

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Standard 225A as part of the PAK Metering Standard 225A Group. Type UNI-PAK Features HORN BYPASS Appn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 400A Phase 1PH Size 9.00 x 28.79 x 30.630 No. Of Cutouts 11 Cutout Size 1 x (1/2,3/4,1,1-1/4 ), 6 x (2-1/2,2 ,1-1/2,1-1/4,1 ), 2 x (4,3-1/2,3,2-1/2,2 ), 2X4 Cable Entry TOP OR BOTTOM FEED Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RINGLESS

Overview

Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Standard 225A as part of the PAK Metering Standard 225A Group. Type UNI-PAK Features HORN BYPASS Appn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 400A Phase 1PH Size 9.00 x 28.79 x 30.630 No. Of Cutouts 11 Cutout Size 1 x (1/2,3/4,1,1-1/4 ), 6 x (2-1/2,2 ,1-1/2,1-1/4,1 ), 2 x (4,3-1/2,3,2-1/2,2 ), 2X4 Cable Entry TOP OR BOTTOM FEED Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RINGLESS
Also known as: 040892875744, WP4212RJB

Specifications

No Specifications Available