Replacement Front Plate for Concept HMI, fits 320x350mm, Lt Gray, Aluminum

Item #: 466499

Cat #: CPFP3235

UPC: 783510162313

Sign In or Register to view pricing and more.
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3235 item fits 320x350mm with a material of Aluminum colored Lt Gray.

Overview

Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3235 item fits 320x350mm with a material of Aluminum colored Lt Gray.

Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.

Also known as: 783510162313, CPFP3235

Specifications

Height: 12.800 in
Material: Aluminum
Depth: 0.130 in
Width: 14.210 in
Height: 12.800 in
Depth: 0.130 in
Material: Aluminum
Width: 14.210 in