Wiring Duct, Wide Slot, 3" x 1" x 6', PVC, Gray

Item #: 46652

Cat #: G3X1LG6

UPC: 074983639434

to view pricing and more.
Panduct® type G wide slot wiring duct, 3 W x 1 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 3 W x 1 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.

Also known as: 074983639434, G3X1LG6

Specifications

Width: 3 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC