Breaker, Molded Case, 150A, 3P, 600VAC, 25kAIC, Tmax

Item #: 466551

Cat #: TS3N150TW

UPC: 804325347242

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600V AC, Tmax Series TS3, IC @ 480V AC 25 kAIC, No Lugs

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600V AC, Tmax Series TS3, IC @ 480V AC 25 kAIC, No Lugs

3 pole, 150 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Also known as: 804325347242, TS3N150TW

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 150
Interrupt Rating DC: 125 kA