100A, 3P, 480V, 25 kAIC Tmax

Item #: 466603

Cat #: T3N100TW

UPC: 662019928265

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

Overview

100 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

100 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76". ***Must add Line and Load Side Lugs***

Also known as: 662019928265, T3N100TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 480
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 100
Interrupt Rating DC: 125 kA