Elbow, 90°, 2", Explosion-Proof/Dust-Ignition Proof, Iron

Item #: 466629

Cat #: EL69SA

UPC: 782274101125

to view pricing and more.
Documents & Guides
Elbow, 90°, 2 Inch, Explosion-Proof/Dust-Ignition Proof, Iron, For Use With Rigid/IMC Conduit

Overview

Elbow, 90°, 2 Inch, Explosion-Proof/Dust-Ignition Proof, Iron, For Use With Rigid/IMC Conduit
Also known as: 782274101125, EL69SA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum