426833 BC-EL/A R20 13W 3/1

Item #: 466644

Cat #: BC-EL/A-R20-13W-3/1

UPC: 046677426835

to view pricing and more.
Documents & Guides
No Documents Available
426833 BC-EL/A R20 13W 3/1

Overview

426833 BC-EL/A R20 13W 3/1
Also known as: 046677426835, BC-EL/A-R20-13W-3/1

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 470
Wattage: 14
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 470
Shape: R20 (Blown Reflector)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)