Dimmer, Decorator, 1000W, RadioRA-2, Hot

Item #: 466685

Cat #: RRD-10ND-HT

UPC: 027557774314

to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Hot

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Hot

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in hot

Also known as: 027557774314, RRD-10ND-HT

Specifications

Type: Magnetic Low-Voltage, Preset, Wireless, Decorator, Multi-Location, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 1000
Color: Hot
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Preset, Wireless, Decorator, Multi-Location, Electronic Low-Voltage
Mounting: Surface
Color: Hot
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent