
Ceiling Light, 2 Light, 60W, Brushed Nickel
Item #: 46669
Cat #: 7505-962
UPC: 785652070044
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2 Light, 60 Watt, Brushed Nickel, Diameter: 12-3/4 in, Medium Screw
Overview
Ceiling Light, 2 Light, 60 Watt, Brushed Nickel, Diameter: 12-3/4 in, Medium Screw
Also known as: 785652070044, 7505-962
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 12 3/4 in |
| Color: | Brushed Nickel |
| Wattage: | 60 |
| Type: | Ceiling Fixture |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Type: | Ceiling Fixture |
| Diameter: | 12 3/4 in |
| Wattage: | 60 |