BUSS SEMICONDUCTOR FUSE

Item #: 466721

Cat #: FWA-400ASI4

UPC: 051712795173

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500V, Standard

Overview

Eaton Bussmann series FWA high speed fuse, 500V, Standard

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712795173, FWA-400ASI4

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse