High Performance Circuit Breaker, 2P, 3A

Item #: 466788

Cat #: S502-K3

UPC: 662019536613

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 3 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 3 Amp
Also known as: 662019536613, S502-K3

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 3
Interrupt Rating AC: 25 kA