High Performance Circuit Breaker, 2P, 1.5A

Item #: 466789

Cat #: S502-K1.5

UPC: 662019536590

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 1.5 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 1.5 Amp
Also known as: 662019536590, S502-K1.5

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 1.500
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 1.500
Interrupt Rating AC: 25 kA