CU TP 1HL LUG LONGBRL 250 1/2B RED

Item #: 46688
Cat #: 60156
UPC: 786210601564
Sign In or Register to view pricing and more.
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red

Overview

Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Also known as: 786210601564, 60156

Specifications

Color: Red
Length: Long
Material: Aluminum
Stud Size: 1/2 in
Color: Red
Material: Aluminum
Length: Long
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)