Cover, Upper Rear

Item #: 46698

Cat #: PCS46R

UPC: 783510367893

to view pricing and more.
Cover, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 407x600mm, Material/finish: Steel/ltgray

Overview

Cover, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 407x600mm, Material/finish: Steel/ltgray

Cover fits rear opening of ProLine Sloped-Front HMI Enclosures and is secured with semi-flush cover screws along right and left cover edges. Use ProLine Frame Shelf or ProLine Grid Straps to support the operator interface. Seamless foam-in-place gasket assures watertight and dust-tight seal.

Also known as: 783510367893, PCS46R

Features & Benefits

  • Ground stud and mounting hardware are included
  • Optional tamper-resistant screws are available

Specifications

Color: Light Gray
Finish: Powder Coated
Depth: 0.870 in
Width: 23.470 in
Height: 15.960 in
Weight: 9.180 lb
Color: Light Gray
Depth: 0.870 in
Height: 15.960 in
Finish: Powder Coated
Width: 23.470 in
Weight: 9.180 lb