This product has been discontinued.

Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Gray 7'
Item #: 4670
Cat #: 62460-7S
UPC: 078477133880
to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 7-Foot Length, Grey
Also known as: 078477133880, 62460-7S
Specifications
| Gauge: | 23 AWG |
| Length: | 7 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Gray |
| Gauge: | 23 AWG |
| Material: | Copper |
| Color: | Gray |
| Length: | 7 ft |
| Conductors: | 4 Pair |