40 Watt Bulb A15 Blue Incandescent Lamp

Item #: 467012
Cat #: BC40A15/FAN/NTL-120V-6/2-TP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 340, Rated Average Life: 1500 Hour, Features: Fan Lamp, Daylight Blue *Philips Part # 13565-7*

Overview

Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 340, Rated Average Life: 1500 Hour, Features: Fan Lamp, Daylight Blue *Philips Part # 13565-7*
Also known as: BC40A15/FAN/NTL-120V-6/2-TP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 340
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 340
Wattage: 40
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)

Customer Reviews

No reviews for this product
(0)