45 DEG MALE L/T CONN, 1", STEEL

Item #: 46702

Cat #: H1004

UPC: 783585034447

Sign In or Register to view pricing and more.
Documents & Guides
Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 1", Steel

Overview

Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 1", Steel

Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 environmental ratings.

Also known as: 783585034447, H1004

Features & Benefits

  • Hexagonal nut compresses gland-ring onto conduit
  • Nylon gasket provides liquidtight seal at hub
  • Non-integral steel ferrule seals conduit

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum