DISC ENCL 4 DR FS TYPE 4X

Item #: 467078

Cat #: A72XM4EW18SSN4

UPC: 783510167158

to view pricing and more.

Overview

DISC ENCL 4 DR FS TYPE 4X

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510167158, A72XM4EW18SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 72.120 in
Depth: 18.120 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 158
IP/NEMA Rating: IP66, NEMA 4X
Depth: 18.120 in
Finish: Brushed #4
Height: 72.120 in
Material: Stainless Steel 304
Width: 158