40w 120v Halogen T-4 One Light Pendant Assembly

Item #: 46715

Cat #: 94749-965

UPC: 785652096761

Sign In or Register to view pricing and more.
Documents & Guides
Transitions 120v Mini Pendant Assembly In Antique Brushed Nickel Finish, Overallheight: 100 1/2in Supplied With 96in Of Wire Canopy: Depth: 5/8in Diameter: 5in

Overview

Transitions 120v Mini Pendant Assembly In Antique Brushed Nickel Finish, Overallheight: 100 1/2in Supplied With 96in Of Wire Canopy: Depth: 5/8in Diameter: 5in
Also known as: 785652096761, 94749-965

Specifications

Volts AC: 120
Color: Brushed Nickel
Wattage: 40
Diameter: 5 in
Type: Mini Pendant
Volts AC: 120
Wattage: 40
Type: Mini Pendant
Color: Brushed Nickel
Diameter: 5 in