Safety Switch, Fused, 4/4X, 3P, 200A, 600VAC, HD, Stainless Steel

Item #: 467154

Cat #: HF364SS

UPC: 040892169041

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 4/4X, 316 Stainless Steel, 200 Amp, 600 Volt, 3 Pole, 3 Wire

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 4/4X, 316 Stainless Steel, 200 Amp, 600 Volt, 3 Pole, 3 Wire
Also known as: 040892169041, HF364SS

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4