Conduit Body, Type: LR, Size: 1", Material: PVC

Item #: 467176

Cat #: E985F

UPC: 034481065838

to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 034481065838, E985F

Specifications

Material: PVC
Hub Diameter: 1 in
Material: PVC
Hub Diameter: 1 in