Breaker, 60A, 1P, 120/240VAC, Panel Mount, 10Ka AIC

Item #: 46727

Cat #: 1492-MCAA160

UPC: 781180051432

to view pricing and more.
Documents & Guides
Breaker, Miniature, Circuit, 60 Amp, 1 Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC

Overview

Breaker, Miniature, Circuit, 60 Amp, 1 Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC
Also known as: 781180051432, 1492-MCAA160

Specifications

Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 60
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 60
Family / Style: 1492
Poles: 1