Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 7 Foot Length
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 7 Foot Length
Also known as: 570110007
Specifications
Gauge: | 24 |
Color: | Blue |
Length: | 7 ft |
Material: | Copper |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Stranding: | Stranded |
Gauge: | 24 |
Length: | 7 ft |
Conductors: | 4 Pair |
Stranding: | Stranded |
Color: | Blue |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)