White-on-White Range Hood

Item #: 46730
Cat #: QS130WW
UPC: 026715135547
Sign In or Register to view pricing and more.
Documents & Guides
Features: Flush Mounted Controls, Available in 30, 36, 42IN, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 1.8A: Air Flow Rate: 220CFM, Finish: White

Overview

Features: Flush Mounted Controls, Available in 30, 36, 42IN, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 1.8A: Air Flow Rate: 220CFM, Finish: White
Also known as: 026715135547, QS130WW

Specifications

Width: 30 in
Volts AC: 120
Color: White
CFM: 220
Sones: 1.500
Width: 30 in
Color: White
Sones: 1.500
Volts AC: 120
CFM: 220

Customer Reviews

No reviews for this product
(0)