800F Mom PB, Metal, Illuminated, Flush, 1 NO, White LED, Blue, Inte

Item #: 467328

Cat #: 800FM-LF6MN3WX10

UPC: 885630311869

to view pricing and more.
Documents & Guides
800F Mom PB, Metal, Illuminated, Flush, 1 NO, White LED, Blue, Integ LED, 24 V, Screw, Metal Latch

Overview

800F Mom PB, Metal, Illuminated, Flush, 1 NO, White LED, Blue, Integ LED, 24 V, Screw, Metal Latch

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF6MN3WX10 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated flush. It is 24 V AC/DC (incandescent or LED). And it has a metal latch mount and screw contact block. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630311869, 800FM-LF6MN3WX10

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton