10 Watt Miniature Lamp, T3, Festoon Base, 24V

Item #: 467366

Cat #: S6988

UPC: 045923069888

Sign In or Register to view pricing and more.
10 Watt Miniature Lamp, T3, Festoon Base, 24V

Overview

10 Watt Miniature Lamp, T3, Festoon Base, 24V
Also known as: 045923069888, S6988

Specifications

Wattage: 10
Lumens: 120
Volts AC: 24
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Base: Festoon (SV8.5-8)
Wattage: 10
Volts AC: 24
Light Technology: Incandescent
Base: Festoon (SV8.5-8)
Lumens: 120
Shape: T3-1/4 (Tubular)
Dimmable: No