This product has been discontinued.

Cam-Type, Detachable Male Plug Set Screw, 125A, Green
Item #: 46737
Cat #: 15D21-G
UPC: 078477020791
to view pricing and more.
Documents & Guides
Cam-Type, Detachable Male Plug Set Screw, 125A, GreenMale, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Green
Overview
Cam-Type, Detachable Male Plug Set Screw, 125A, GreenMale, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Green
Also known as: 078477020791, 15D21-G
Specifications
| Type: | Single Set Screw |
| Color: | Green |
| Amps: | 125 |
| Volts AC: | 600 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Type: | Single Set Screw |
| Amps: | 125 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Color: | Green |
| Volts AC: | 600 |