Wiring Duct, Wide Slot, 1-1/2" x 1" x 6', PVC, Gray
Item #: 46741
Cat #: G1.5X1LG6
UPC: 074983639212
to view pricing and more.
Documents & Guides
No Documents Available
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983639212, G1.5X1LG6
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |