M28 Cordless Hammer Drill

Item #: 467422

Cat #: 0726-22

UPC: 045242200023

to view pricing and more.
Documents & Guides
Hammer Drill, M28, Cordless, RPM: 0 - 450/0 - 1800, Torque: 750 in-lbs, Voltage: 28V, Chuck: 1/2" Single Sleeve - Ratcheting, Weight: 6.7 lbs, Includes: (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819), Side Handle, #2 Phillips Bit, & H

Overview

Hammer Drill, M28, Cordless, RPM: 0 - 450/0 - 1800, Torque: 750 in-lbs, Voltage: 28V, Chuck: 1/2" Single Sleeve - Ratcheting, Weight: 6.7 lbs, Includes: (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819), Side Handle, #2 Phillips Bit, & H

Get high torque, maximum speed and up to 2X the runtime of 18 Volt cordless drills. With 750 in-lbs of torque and up to 1800 RPM, the M28™ cordless lithium-ion 1/2 in. hammer drill is ideal for drilling larger holes and driving larger screws faster. It’s powered by the revolutionary M28™ lithium-ion battery, which provides up to 2X more runtime than 18 Volt batteries. This hammer drill features a 1/2 in. all-metal, single-sleeve chuck with Carbide jaws for maximum grip strength on bits in high-torque applications. The non-slip, soft-grip handle reduces vibration for comfort and less fatigue during prolonged use. Use the drill’s side handle to increase your leverage and control. The drill comes with two M28 batteries, an M28 battery charger and a #2 Phillips bit.

Also known as: 045242200023, 0726-22

Features & Benefits

  • Milwaukee-built motor: develops 750 in-lbs of peak torque and 0-450/0-1800 RPM
  • M28™ lithium-ion battery technology: digital power management helps ensure optimal battery life and runtime while protecting the battery and tool during the toughest jobs
  • Carbide-jaw chuck: a 1/2 in. all metal, single-sleeve ratcheting chuck with Carbide jaws reduces bit slippage
  • Get high torque, maximum speed and up to 2X the runtime of 18 Volt cordless drills

Specifications

Type: Lithium Battery
Volts DC: 28
Type: Lithium Battery
Volts DC: 28