Led Tape 12in Supply Lead

Item #: 467430

Cat #: 1SL1BK

UPC: 783927384490

to view pricing and more.
Documents & Guides
KICH 1SL1BK LED Tape 12in Sup

Overview

KICH 1SL1BK LED Tape 12in Sup

A lighting support basic, this LED tape 12 inch supply lead accessory features a versatile Black finish.

Also known as: 783927384490, 1SL1BK

Specifications

Material: Plastic
Size: 12
Material: Plastic
Size: 12