8 AWG XHHW Stranded Copper, Green, 2500'

Item #: 467446

Cat #: XHHW8STR19GRN2500RL

UPC:

to view pricing and more.
8 AWG XHHW, 19-Strand Copper, Green, 2500 Foot Reel

Overview

8 AWG XHHW, 19-Strand Copper, Green, 2500 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW8STR19GRN2500RL

Specifications

Color: Green
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded