14 Watt EL/A SWP 2700K CFL

Item #: 467502
Cat #: BC-EL/A-SWP-14W-4/1
UPC: 046677419813
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: EL/A SWP(Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 419812. Formally 21208-4* 60W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: EL/A SWP(Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 419812. Formally 21208-4* 60W Equivalent.
Also known as: 046677419813, BC-EL/A-SWP-14W-4/1

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: EL/A SWP (Arbitrary)
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: EL/A SWP (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)