WIRE MC AL 10/3 SOLID BLACK, BLUE, WHITE W/GRN GRD 1000RL

Item #: 467509

Cat #: MCAL103SOLBLKBLUWHTWG1000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
WIRE MC AL 10/3 SOLID BLACK, BLUE, WHITE W/GRN GRD 1000RL

Overview

WIRE MC AL 10/3 SOLID BLACK, BLUE, WHITE W/GRN GRD 1000RL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL103SOLBLKBLUWHTWG1000RL

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Reel