This product has been discontinued.

Cam-Type, Detachable Male Plug Set Screw, 125A, Blue
Item #: 46755
Cat #: 15D21-B
UPC: 078477020784
to view pricing and more.
Documents & Guides
Cam-Type, Detachable Male Plug Set Screw, 125A, BlueMale, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Blue
Overview
Cam-Type, Detachable Male Plug Set Screw, 125A, BlueMale, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Blue
Also known as: 078477020784, 15D21-B
Specifications
| Type: | Single Set Screw |
| Color: | Blue |
| Amps: | 125 |
| Volts AC: | 600 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Type: | Single Set Screw |
| Amps: | 125 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Color: | Blue |
| Volts AC: | 600 |