3P, Contactor, IEC, 24V AC

Item #: 467574

Cat #: A9-30-10-81

UPC: 471522031818

to view pricing and more.
9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 24V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 24V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.

Also known as: 471522031818, A9-30-10-81

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control: 24
Amps: 9
Poles: 3
Volts AC Control: 24
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 9